NTN NJ2309EAT2XC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ2309EAT2XC4
Rubix:394A6627
EAN:4550253016199



Product details : NTN NJ2309EAT2XC4 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 74.47 excl. VAT
/ Each
£ 89.36 incl. VAT
- Delivery usually within ( 3 ) days
