TIMKEN NJ2224EMA CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearings

References
timken:NJ2224EMA
rubix:102A9308
ean:0053893751573
Cylindrical Roller Bearing -  NJ2224EMA
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : TIMKEN NJ2224EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x228x65 mm
Logistic Weight9600 g
Packaged dimensions (D x W x H)235x228x65 mm
Package weight9620 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Show UNSPSC/ECL@SS
£ 745.86 excl. VAT
/ Each
£ 895.03 incl. VAT
  • Usually arrives within 14 working days