References
FAG:NU2276-E-M1A
Rubix:274A8154
Manufacturer :0192436500000
EAN:4012801629317

Product details : FAG NU2276-E-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 286020 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 680 mm |
| Width | 175 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 450 rpm |
| Basic static load, radial - C0r | 6700000 N |
| Basic dynamic load, radial - Cr | 4050000 N |
Show UNSPSC/ECL@SS
£ 11,370.82 excl. VAT
/ Each
£ 13,644.98 incl. VAT
- Usually arrives within 14 working days
