References
INA:SL184912-A
Rubix:238A1738
Manufacturer :0001246050000
EAN:4012802424676

Product details : INA SL184912-A CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 224.74 excl. VAT
/ Each
£ 269.69 incl. VAT
- Delivery usually within ( 7 ) days
