References
Timken:NU2228EMA
Rubix:104A3169
EAN:0053893752167

Product details : TIMKEN NU2228EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x292x80 mm |
|---|---|
| Logistic Weight | 14800 g |
| Packaged dimensions (D x W x H) | 303x292x80 mm |
| Package weight | 14740 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Material | alloy steel rings; machined brass one-piece cage |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 850000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 913.25 excl. VAT
/ Each
£ 1,095.90 incl. VAT
- Delivery usually within ( 7 ) days
