References
INA:SL183056-TB-C3
Rubix:274A8550
Manufacturer :0535304030030
EAN:4012802896909

Product details : INA SL183056-TB-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings, main dimensions according to DIN 5412-1, support bearing, full, series 30, clearance greater than normal.
Technical specifications
Attributes
| Logistic Weight | 46910 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 4,331.28 excl. VAT
/ Each
£ 5,197.54 incl. VAT
- Usually arrives within 14 working days
