Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 270 mm |
Width | 80 mm |
Logistic Weight | 12400 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 270 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Material | Steel |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days