References
SMC:D-G5BAL
Rubix:120A0855
Manufacturer :D-G5BAL
EAN:3618035636520

Technical specifications
| Type | auto switch |
|---|---|
| Execution | 2 colour indication |
| Min. tension | 24 V |
Documents
Product details : SMC D-G5BAL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CG5, CDG1, MGG, CDA1, CDBA1, CDV3, CDVS1, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Lead Wire Length: L (3 m)
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CG5, CDG1, MGG, CDA1, CDBA1, CDV3, CDVS1, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | auto switch |
| Execution | 2 colour indication |
| Min. tension | 24 V |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 4 ) days