SMC D-F5BAL SOLID-STATE 2 WIRE

Switch Series D-

See technical informationSee documents

References

SMC:D-F5BAL
Rubix:119A7067
Manufacturer :D-F5BAL
EAN:3618035637503
brand logo

Technical specifications

Typesolid-state switch
Executiond-f
See all Specifications

Documents

Product details : SMC D-F5BAL SOLID-STATE 2 WIRE


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS1, CDLA, CNA, CDL1, CDS1, CE2, MDB.

Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight77 g
Typesolid-state switch
Executiond-f
Operating voltage24 V
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
  • Delivery usually within ( 4 ) days