References
Festo:DADB-S1-50-S376-425
Rubix:390A5658
Manufacturer :553495
EAN:4052568197292

Technical specifications
| Diameter | 50 mm |
|---|---|
| Material | reinforced pa, nbr, high-alloy stainless steel |
| Minimum length | 376 mm |
Documents
Product details : FESTO 553495 BELLOWS KIT
Bellows kit DADB-S1-50-S376-425 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=376 - 425 mm, Piston rod extension=117 mm, Design=Round
Bellows kit DADB-S1-50-S376-425 for standard cylinders according to ISO 6432. Outer diameter=57 mm, size=50, stroke range=376 - 425 mm, piston rod extension=117 mm, shape=round
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | reinforced pa, nbr, high-alloy stainless steel |
| Minimum length | 376 mm |
| Maximum length | 425 mm |
Show UNSPSC/ECL@SS
£ 164.19 excl. VAT
/ Each
£ 197.03 incl. VAT
- Delivery usually within ( 16 ) days