References
Festo:DADB-V6-63-S176-250
Rubix:390A5704
Manufacturer :553337
EAN:4052568196646

Technical specifications
| Diameter | 63 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
Documents
Product details : FESTO 553337 BELLOWS KIT
Bellows kit DADB-V6-63-S176-250 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=176 - 250 mm, Piston rod extension=73 mm, Design=Round
Bellows kit DADB-V6-63-S176-250 for standard cylinders according to ISO 15552. Outer diameter=57 mm, size=63, stroke range=176 - 250 mm, piston rod extension=73 mm, shape=round
Technical specifications
Attributes
| Logistic Weight | 187,25 g |
|---|---|
| Diameter | 63 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 176 mm |
| Maximum length | 250 mm |
Show UNSPSC/ECL@SS
£ 132.68 excl. VAT
/ Each
£ 159.22 incl. VAT
- Delivery usually within ( 16 ) days