BASE B0643 DARTS S1P ESD SRC SHOES BLACK EU40 UK6.5
Darts B0643 S1P SRC ESD low shoes
See technical informationReferences
Base Protection:CA-B0643-CWE-40
Rubix:389A0682
Manufacturer :CA-B0643-CWE 40
EAN:8057741712879

Product details : BASE B0643 DARTS S1P ESD SRC SHOES BLACK EU40 UK6.5
Microfiber upper. 100% antibacterial SmellStop lining. Dry'n Air insole. Fresh'n Flex non-metallic anti-puncture midsole. SlimCap non-metallic safety toe cap. Dual-density PU/Tpu sole: AirTech Tpu-Skin.
Standard: EN ISO 20345:2011 S1P ESD SRC
Standard: EN ISO 20345:2011 S1P ESD SRC
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Security Category | s1 p src |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Usually arrives within 14 working days
