PORTWEST FW22 - Steelite Metatarsal Boot S3
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Type of soles | PU/Rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Type of closure | Lace up |
Secondary colour | Blue |
Usually arrives within 14 working days