References
Sandvik Coromant:C4-SVJBR-27050-16
Rubix:1039166
Manufacturer :5727854




Product details : C4SVJBR2705016-SVIK T-MAX U CUTTIN
Technical specifications
Attributes
| Total length | 50 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | vbmt |
| Type of tool tip attachment | insert |
| Head length | 50 mm |
Show UNSPSC/ECL@SS
£ 344.10 excl. VAT
/ Each
£ 412.92 incl. VAT
- Usually arrives within 14 working days
