Deep Groove Ball Bearing 6005 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 6005 |
Material | bearing steel |
Usually arrives within 14 working days