Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-C-2HRS |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days