Deep Groove Ball Bearing 6006 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x55x55 mm |
---|---|
Logistic Weight | 118 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6006 |
Material | Bearing steel |
Cage | Other |
Limit speed | 100 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13800 N |
In stock: Next day delivery