SKF Deep groove ball bearing W 60.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x42x42 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 38000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 8060 N |
In stock: Next day delivery