SNR - Deep Groove Ball Bearing - 6011.ZZ
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6000 |
Cage | steel |
Reference speed | 8300 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 29700 N |
Weight | 0.362 kg |
Usually arrives within 14 working days