Deep Groove Ball Bearing 6007 Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.
Logistic Weight | 155 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 16800 N |
In stock: Next day delivery