Deep groove ball bearing FAG 6213-TB-C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm


Deep groove ball bearing

References
fag:6213-TB-C3
rubix:274A6890
manufacturer :0191047400030
ean:4012801164689
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : FAG 6213-TB-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x120x120 mm
Logistic Weight993 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
SealingOpen
Bearing ClearanceC3
Series62
MaterialSteel
CagePolyamide
Show UNSPSC/ECL@SS
£ 84.87 excl. VAT
/ Each
£ 101.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories