Deep Groove Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x150x150 mm |
---|---|
Logistic Weight | 1044 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 9000 rpm |
Limit speed | 7500 rpm |
Usually arrives within 14 working days