Miniature ball bearing SKF 608-2Z/C3LHT30, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing 608 Series

See technical information

References

SKF:608-2Z/C3LHT30
Rubix:105A2233
Manufacturer :41229
EAN:7316570610864
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Product details : SKF MINIATURE BEARING 608-2Z/C3LHT30


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Miniature single-row deep groove ball bearing, main dimensions according to DIN 625-1, steel sheet cover on both sides of the bearing, greased with LHT30, bearing internal clearance C3

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x22x22 mm
Logistic Weight12,4 g
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo metal shields
Bearing Clearancec3
Series608
Materialbearing steel
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
  • Usually arrives within 14 working days