Miniature ball bearing FAG S693-2Z-HLC, Outer diameter: 8 mm | Width: 4 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:S693-2Z-HLC
Rubix:158A8998
Manufacturer :0555033140000
EAN:4012802624465

Product details : FAG S693-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S69..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 0,8 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 8 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | s69..-2z |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 87000 rpm |
| Basic static load, radial - C0r | 143 N |
| Basic dynamic load, radial - Cr | 475 N |
Show UNSPSC/ECL@SS
£ 401.00 excl. VAT
/ 100 pieces
£ 481.20 incl. VAT
- Usually arrives within 14 working days
