Deep groove ball bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistic Weight | 7,57 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | S69..-2Z |
Limit speed | 46000 rpm |
Basic static load, radial - C0r | 729 N |
Basic dynamic load, radial - Cr | 1900 N |
Usually arrives within 14 working days