Deep Groove Ball Bearing 6316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3590,8 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 63..-Z |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 865000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days