Deep groove ball bearing NTN 6210LLUCM/5K, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
See technical informationReferences
NTN:6210LLUCM/5K
Rubix:206A3945
EAN:4547359004786



Product details : NTN 6210LLUCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, presence of a snap ring, various internal clearances, several types of cages...
Strengths
High-technology products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
Applications
Agricultural applications, applications exposed to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Delivery usually within ( 3 ) days
