Deep groove ball bearing NTN 6214ZZCM/5K, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm

Ball bearing

See technical information

References

NTN:6214ZZCM/5K
Rubix:204A9852
EAN:4547359004960
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : NTN 6214ZZCM/5K DEEP GROOVE BALL BEARING


The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered in a large number of possible options: sealing with shields or seals, presence of a snap ring, various internal clearances, several types of cages...

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories