Deep groove ball bearing FAG 6324-M-C4, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Ball bearings
See technical informationReferences
FAG:6324-M-C4
Rubix:236A8364
Manufacturer :0191119400040
EAN:4012801281584

Product details : FAG 6324-M-C4 RADIAL BALL BEARING
63..-M Single-Row Ball Bearings, Solid Brass Cage
Technical specifications
Attributes
| Logistic Weight | 14780 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-m |
| Cage | brass |
| Reference speed | 3800 rpm |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 628.19 excl. VAT
/ Each
£ 753.83 incl. VAT
- Delivery usually within ( 7 ) days
