Deep groove ball bearing SKF BMB-6204/048S2/UA002A, Outer diameter: 47 mm | Width: 20.1 mm | Inner diameter: 20 mm
Deep groove ball bearing sensor bearing unit
See technical informationReferences
SKF:BMB-6204/048S2/UA002A
Rubix:210A9920
EAN:7316571737461

Product details : SKF BMB-6204/048S2/UA002A TRACK COUNTER BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Deep groove ball bearing sensor bearing unit, 0.5 m long cable, without plug, version 1
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 20.1 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | bmb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 48.80 excl. VAT
/ Each
£ 58.56 incl. VAT
- Delivery usually within ( 3 ) days
