Deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1090 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Steel |
Reference speed | 6100 rpm |
Limit speed | 7400 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Delivery usually within ( 6 ) days