Deep groove ball bearing NTN 6306ZU1, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6306ZU1

See technical informationSee documents

References

NTN:6306ZU1
Rubix:205A0269
EAN:4547359388398
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Documents

Product details : NTN 6306ZU1 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x19 mm
Logistic Weight350 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingone metal shield
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r15000 N
Basic dynamic load, radial - Cr26700 N
Weight0.154 kg
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories