Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 9 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistic Weight | 127 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160..-A |
Material | Steel |
Reference speed | 7800 rpm |
Limit speed | 15200 rpm |
Basic static load, radial - C0r | 9650 N |
Basic dynamic load, radial - Cr | 12620 N |
Usually arrives within 14 working days