Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 62..-C-Z |
Material | Steel |
Reference speed | 26000 rpm |
Limit speed | 40500 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 7000 N |
Usually arrives within 14 working days