Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 15100 rpm |
Limit speed | 14900 rpm |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 15600 N |
Usually arrives within 14 working days