Deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x165x165 mm |
---|---|
Logistic Weight | 782 g |
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618..-2RZ |
Reference speed | 3600 rpm |
Limit speed | 4650 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 37700 N |
Usually arrives within 14 working days