Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 79 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Reference speed | 15200 rpm |
Limit speed | 21900 rpm |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 10700 N |
Sold out