Deep groove ball bearing SKF 6217/C3VL0241, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm


Deep Groove Ball Bearing

References
skf:6217/C3VL0241
rubix:103A3673
manufacturer :198103
ean:7316572206690
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6217/C3VL0241


INSOCOAT single row deep groove ball bearings feature an electrically insulating coating on the outside surfaces of either the inner or outer bearing ring. This keeps stray electric currents from passing through the bearings, protecting them against electrical erosion damage and helping prevent lubricant degradation resulting from electric current discharge. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x150x150 mm
Logistic Weight1738 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
SealingOpen
Bearing ClearanceC3
Series62..
MaterialBearing steel
CageSteel
Reference speed9000 rpm
Limit speed5600 rpm
Basic static load, radial - C0r64000 N
Basic dynamic load, radial - Cr87100 N
Show UNSPSC/ECL@SS
£ 695.26 excl. VAT
/ Each
£ 834.31 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories