Deep groove ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 95 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x95x95 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 75 mm |
Outer diameter | 95 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-Y |
Material | Steel |
Cage | Other |
Reference speed | 4950 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 13400 N |
Basic dynamic load, radial - Cr | 13700 N |
Usually arrives within 14 working days