Deep groove ball bearing NTN 6307ZZCM/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
See technical informationSee documentsReferences
NTN:6307ZZCM/5K
Rubix:205A0308
EAN:4547359005523



Documents
Product details : NTN 6307ZZCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 461 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 3 ) days
