Deep groove ball bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 350 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x350x350 mm |
---|---|
Logistic Weight | 6107 g |
Inner diameter | 280 mm |
Outer diameter | 350 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Reference speed | 1950 rpm |
Limit speed | 2430 rpm |
Basic static load, radial - C0r | 176000 N |
Basic dynamic load, radial - Cr | 129000 N |
Usually arrives within 14 working days