Rolling and Plain Bearings
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-C-2Z |
Reference speed | 11500 rpm |
Limit speed | 12800 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 32000 N |
Usually arrives within 14 working days