Deep groove ball bearing FAG 6213-2Z, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing
See technical informationReferences
FAG:6213-2Z
Rubix:158A8107
Manufacturer :0167210630000
EAN:4054372708312

Product details : FAG 6213-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 6300 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- In stock: Next day delivery
