NTN - Deep Groove Ball Bearing - 6200ZZC4/5K
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 30x30x9 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 2390 N |
Basic dynamic load, radial - Cr | 5650 N |
Weight | 0.116 kg |
Usually arrives within 14 working days