Deep groove ball bearing FAG 6214-2Z-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing
See technical informationReferences
FAG:6214-2Z-C3
Rubix:158A8187
Manufacturer :0167211870030
EAN:4012801203371

Product details : FAG 6214-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1110 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 51.42 excl. VAT
/ Each
£ 61.70 incl. VAT
- Delivery usually within ( 7 ) days
