Deep groove ball bearing FAG 6216-2Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing
See technical informationReferences
FAG:6216-2Z
Rubix:157A8856
Manufacturer :0167213900000
EAN:4012801203494

Product details : FAG 6216-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1490 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 5500 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 66.15 excl. VAT
/ Each
£ 79.38 incl. VAT
- Delivery usually within ( 7 ) days
