Deep groove ball bearing Timken 6322M-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
6322
See technical informationReferences
Timken:6322M-C3
Rubix:396A1851
Manufacturer :100270008
EAN:0053893725758






Product details : TIMKEN 6322MB-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Package weight | 7899,3 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | standard-baureihe 6000 |
| Reference speed | 5500 rpm |
| Limit speed | 3400 rpm |
| Reaming diameter | 110 mm |
| Basic static load, radial - C0r | 178300 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Weight | 11.815 kg |
Show UNSPSC/ECL@SS
£ 443.04 excl. VAT
/ Each
£ 531.65 incl. VAT
- Delivery usually within ( 7 ) days
