Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1100 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Steel |
Reference speed | 7700 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 68000 N |
In stock: Next day delivery