Deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 2550 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 63 |
Material | steel |
Reference speed | 6100 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 115000 N |
In stock: Next day delivery