Deep groove ball bearing NTN 6210C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm

NTN - Deep Groove Ball Bearing - 6210C4

See technical informationSee documents

References

NTN:6210C4
Rubix:204A9709
EAN:4547359365498
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Documents

Product details : NTN 6210C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x20 mm
Logistic Weight454 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Sealingopen
Bearing Clearancec4
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr39000 N
Weight0.783 kg
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories